Blend, sand and strip with this BlueFire H875P coarse grit paper H&L vacuum disc on your grinder or sander. The self-sharpening zirconia-alumina abrasive face of this paper PSA disc achieves two to three times the life of aluminum oxide grits, and the E-weight latex/paper backing resists tearing while staying flexible. This paper H&L vacuum disc's open coat and vacuum holes minimize loading and help minimize dust while you work, extending the disc's life even further. Rapidly switch discs using the convenient hook and loop backing before using this disc for coarse grit stripping, rapid stock removal and blending against soft materials.
applications
Blending
Sanding
Stripping
features
Next-generation, self-sharpening zirconia alumina abrasive provides 2-3 times the life of aluminum oxide discs
Strong E-weight latex/paper backing resists tearing while staying conformable and flexible
Open coat and vacuum holes minimize loading and maximize dust collection and life
Better choice for coarse grit stripping, stock removal, and blending soft materials, body-filler, fiberglass, composites, and wood
hook and loop back for easy disc mounting and changing
Weight
0.0 LB
EAN or UPC
662611235969
We're here for you
with Service Centers across the country - We have your back