Skip to content Skip to navigation menu
Norton Abrasives63642597516

63642597516

Blaze Multi-Air Cyclonic Ceramic Alumina Extra Fine Grit Paper H&L Center Hole Vacuum Disc
Item #116493989
  • 6 in Diameter
  • Orange Color
  • Extra Fine Grade
  • 15000 Maximum rpm
Norton Abrasives63642597516
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 in Diameter
  • Orange Color
  • Extra Fine Grade
  • 15000 Maximum rpm

description

  • Featuring Multi-Air Cyclonic precision laser-cut technology, a spiral vacuum hole design, and a P-grade, sharp-edged ceramic alumina abrasive, Blaze Multi-Air Cyclonic A995 fine grit paper H&L center hole vacuum discs last longer and minimize work-area contamination while cutting cooler, faster and more consistently than other paper discs. The open coat design and water-based, non-pigmented stearate, No-Fil coating minimizes loading and eliminates color transfers. Crafted with fiber-reinforced, latex-saturated, D-weight backing, these discs remain flexible while providing 50 to 60 percent greater resistance to tearing. The hook and loop back makes changing discs a snap during hectic workdays.

applications

  • Finishing
  • Sanding

features

  • P-graded, ceramic aluminum oxide abrasive ensures fast cut rate and laser-cut spiral, vacuum hole design maximizes dust extraction for a clean work environment and less contamination
  • delivers cool, fast, consistent cut rate with a long life
  • Unique fiber reinforced, flexible D-weight latex saturated backing provides 50% - 60% improvement in tear strength while retaining flexibility
  • Water-based, non-pigmented stearate No-Fil coating and open coat provide maximum load resistance with no color transfer to work
  • Best choice for the most demanding fine grit sanding and finishing applications
  • hook and loop back provides easy disc mounting and changing
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison