description
- Get faster, longer and more consistent cutting with the Norton Blaze A995 coarse grit paper H&L disc with its extremely durable and flexible polyester-reinforced D-weight latex saturated hook and loop backing. Featuring super-strength premium ceramic aluminum oxide abrasive that maintains its sharp cutting edge throughout the disc's lifetime, this distinctive colored disc boasts a water-based stearate No-Fil coating that doesn't shed or transfer color to your work surface. Use for blending, sanding or stripping aluminum, fiberglass, composites and hard and soft woods, and avoid continual disc changeovers thanks to its incredible longevity.
applications
- Blending
- Sanding
- Stripping
features
- P-graded, next-generation sharper-edged ceramic aluminum oxide abrasive ensures fastest cut rate and longest life of any paper disc
- Unique polyester-reinforced, D-weight latex saturated backing provides maximum tear strength while retaining flexibility
- Water-based, non-pigmented stearate No-Fil coating and open coat provide maximum load resistance and no color transfer to work
- Best choice for the most demanding coarse grit stripping, blending, and sanding aluminum, fiberglass, composites, hard woods and soft woods applications
- hook and loop back for easy disc mounting and changing
| Weight | 0.0 LB |

