- 5 in Diameter
- Brown Color
- Super Fine Grade
- 15000 Maximum rpm
description
- Norton MeshPower sanding discs provide powerful dust extraction for virtually dust free sanding. This means a cleaner, healthier working environment, a better finish and a much more pleasant sanding experience. Norton MeshPower discs are a multi-functional abrasive, designed with thousands of holes, created by the unique open mesh backing. The open construction of the mesh backing allows dust particles to flow freely through, creating a virtually dust free sanding environment.
applications
- Floor Sanding
- Paint Preparation
- Contaminant-Free Refinishing
- Clean and Detail
- Body Panel Surface Repair
- Stripping
- Sanding
- Smoothing
- Finishing
- Stock Removal
- Aluminum /Metal Panel Bonding
- Blending
- Body Filler
- Paint Removal
- Plastic Structural and Cosmetic Repair
- Rust Removal
- Surface Prep
features
- Provides virtually dust free sanding for a cleaner and healthier working environment
- Norton No-Fil technology prevents clogging and creates a consistent cut throughout the product life
- Self-grip backing with no designated hole pattern is quick and easy to align to any backing pad – just apply and go
- The open structure and premium bond system means that it can be used wet or dry for the perfect results
| Weight | 0.0 LB |

