Skip to content Skip to navigation menu
Norton Abrasives63642506013

63642506013

Ice Aluminum Oxide Ultra Fine Grit Foam H&L Disc
Item #110804195
Norton Abrasives63642506013
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Put a fine finish or microfinish on your clear coats, varnishes, composites and gel coats with Q255 fine grit foam H&L discs. With faces that are color-coded by grit size for easy identification, these foam H&L discs also feature a hook and loop back for easy removal and attachment while you work. Their premium, P-graded fine grit aluminum oxide grain is ideal for moist finishing work, and their conformable, integrated foam backing eliminates pigtails and potential reworks. The open mesh design lays down uniform scratch patterns and a semi-polished finish that can be quickly buffed out.

applications

  • Finishing
  • Microfinishing

features

  • Premium, P-graded fine grit aluminum oxide grain
  • Conformable, integrated foam backing eliminates pigtails and costly rework
  • produces a semi-polished finished that can be quickly buffed out
  • Open mesh design distributes pressure evenly for quicker sanding and uniform scratch patterns
  • Best choice for moist finishing of clear coats, varnishes, composites, and gel coats
  • face is color-coded by grit size for easy grit identification
  • hook and loop back allows quick and easy attachment and clean removal
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison