| Seal Type | Unsealed |
| O.D. | 150 mm |
| No. in Set | Single Bearing |
| Contact Angle | 25° |
| Bearing Type | Single Row Angular Contact |
| I.D. | 100 mm |
| Preload Level | Light |
| Bearing Arrangement | Universal |
| Dynamic Load Rating | 24900 N |
| Static Load Rating [Max] | 29500 N |
| Limiting Speed - Grease | 11000 rpm |
| Limiting Speed | 7000 rpm |
| Bore Type | Round Bore, Metric Type |
| Ball Material | Ceramic |
| Weight | 3.042 LB |
| EAN or UPC | 4012801484459 |

