
Contact Angle | 25° |
No. in Set | Single Bearing |
Corner Radius [Min] | 0.3 mm |
Bore Type | Round Bore, Metric Type |
Seal Type | Unsealed |
Ball Material | Steel |
I.D. | 15 mm |
Preload Level | Light |
Limiting Speed - Grease | 48000 rpm |
Bearing Arrangement | Universal |
Dynamic Load Rating | 4800 N |
O.D. | 28 mm |
Bearing Type | Single Row Angular Contact |
Static Load Rating [Max] | 2750 N |
Weight | 0.051 LB |
EAN or UPC | 4012801454100 |
