- 25" x 75" Aluminum Oxide Cloth Open Belt
features
- Light brown aluminum oxide abrasive
- Full resin bond system
- X weight open coat cotton backing
| Material | Aluminum Oxide |
| Grit | 120 |
| Color | Light Brown |
| Backing | XC 0776 O |
| Length | 75 in |
| Type of Abrasive | Coated |
| Weight | 0.1 LB |
| EAN or UPC | 55395999613 |

