- 3" x 132" High Performance Ceramic Alumina Resin Cloth Belt
applications
- Finishing exotic alloys
- Investment castings
features
- Ceramic alumina abrasive
- Full resin bond system
- Y weight polyester backing
- Waterproof
| Material | Ceramic Alumina |
| Type of Abrasive | Coated |
| Grit | 36 |
| Backing | YP 2586 W |
| Length | 132 in |
| Weight | 0.1 LB |
| EAN or UPC | 55395996896 |

