
Carborundum
05539563866
Silicone Carbide Waterproof Paper Sheets
Item #101826318


-
Pre-Packed Quantities
- 9"x11" Coated Silicon Carbide Waterproof Paper
- 220 Grit
- 50 Sheets
applications
- Plastic
- Painted surfaces
- Lacquer
- Urethane
- Varathane
- Finish sanding
- Best results when used wet
features
- Silicon carbide abrasive
- Resin bond
- Waterproof paper backing
Length | 11 in |
Type | Coated |
Grit | 220 |
Backing | AF 0416 W |
Material | Silicon Carbide |
Weight | 0.038 LB |
EAN or UPC | 55395638666 |
-
Pre-Packed Quantities
