- Red-Black Silicon Carbide Waterproof Paper
- 9" width
- 11" length
- 800 grit
- Aluminum Oxide Abrasive
applications
- Exceptional finishing in wet applications
- Ideal for finish sanding
features
- Sharp silicon carbide abrasive
- New, improved resin bond
- New, improved, A weight, waterproof paper backing
| Material | Aluminum Oxide |
| Grit | 800 |
| Backing | Paper Backing |
| Length | 11 in |
| Type | N/A |
| Grading | P800-BF 0712 W |
| Weight | 0.035 LB |
| EAN or UPC | 55395638659 |

