- Red-Black Silicon Carbide Waterproof Paper
- 9" width
- 11" length
- 600 grit
- Silicon Carbide
applications
- Exceptional finishing in wet applications
- Ideal for finish sanding
features
- Sharp silicon carbide abrasive
- New, improved resin bond
- New, improved, A weight, waterproof paper backing
| Backing | A-weight paper |
| Type | N/A |
| Length | 11 in |
| Grit | 600 |
| Material | Silicon Carbide |
| Grading | 600-AF 0416 W |
| Weight | 0.028 LB |
| EAN or UPC | 55395638598 |

