- 30 x 2 x 12 Foundry Snagging Wheel
applications
- Ideal for grinding all types of metals and alloy castings
features
- Performance zirconia alumina and aluminum oxide abrasive blend
- Resin bond
- High strength, safety web construction
| Grit | 3AZA14-SBF68 |
| Dia. | 30 in |
| Material | Zirconia Alumina & Aluminum Oxide |
| Type | Bonded |
| Center Hole | 12 in |
| Weight | 0.01 LB |
| EAN or UPC | 55395629534 |

