- 8" x 1/16" x 5/8" Cut-Off Wheel
- Aluminum Oxide
- A36-TBFW Grading
applications
- Used primarily for cutting off high speed steel drill bits and end mills
features
- Side reinforced, rough sides
- Resin bond
- High strength, reinforced construction
- Decimal thickness
- Aluminum oxide abrasive
| Material | Aluminum Oxide |
| Center Hole | 5/8 in |
| Grading | A36-TBFW |
| Type | Bonded |
| Disc Size | 8 x 1/16 x 5/8 |
| Type of Construction | Bonded |
| Grit | A36-TBFW |
| Dia. | 8 in |
| Weight | 0.01 LB |
| EAN or UPC | 55395628452 |

