Skip to content Skip to navigation menu
Carborundum05539562434

05539562434

Stick-On Disc Rolls
Item #101783076
  • 16" X 0" Individual Aluminum Oxide Resin Cloth Stick-On Disc
Carborundum05539562434
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 16" X 0" Individual Aluminum Oxide Resin Cloth Stick-On Disc

applications

  • Ideal for sanding all ferrous metals

features

  • P-graded, heat-treated, aluminum oxide abrasive
  • Full resin bond system
  • X weight cotton backing
  • PSA backing
Material Aluminum Oxide
Center Hole None
Adhesive Backing XC 0877
Dia. 16 in
Grit P60
Type Coated
Weight 0.01 LB
EAN or UPC 55395624348
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison