- 15" x 0" Individual Aluminum Oxide Resin Cloth Stick-On Disc
applications
- Ideal for sanding all ferrous metals
features
- P-graded, heat-treated, aluminum oxide abrasive
- Full resin bond system
- X weight cotton backing
- PSA backing
| Type | Coated |
| Center Hole | None |
| Dia. | 15 in |
| Grit | P36 |
| Material | Aluminum Oxide |
| Adhesive Backing | XC 0877 |
| Weight | 0.01 LB |
| EAN or UPC | 55395624287 |

