- 10 x 2 x 7 GC Silicon Carbide for Carbide
applications
- Grinding hard cemented carbide tooling
features
- Performance vitrified bond
- High performance silicon carbide abrasive - green
| Grit | GC60-HVGC |
| Dia. | 10 in |
| Center Hole | 7 in |
| Type | Bonded |
| Material | Silicone Carbide |
| Weight | 0.01 LB |
| EAN or UPC | 55395624003 |

