- 12 x 1 x 3 GC Silicon Carbide for Carbide
applications
- Grinding hard cemented carbide tooling
features
- High performance silicon carbide abrasive - green
- Performance vitrified bond
| Dia. | 12 in |
| Material | Silicone Carbide |
| Grit | GC60-IVGC |
| Type | Bonded |
| Center Hole | 3 in |
| Weight | 0.01 LB |
| EAN or UPC | 55395623853 |

