- Toolroom Wheel
- Type 12
- 6" diameter, 1/2" width, 1 1/4" center hole
- Rim 3/8", Back 5/16"
- Aluminum Oxide Abrasive
applications
- Ideal for grinding heat sensitive steels, as well as easy and medium to grind high speed steels
features
- Aluminum oxide abrasive - white
- Excellent friability
- Performance vitrified bond
- V40P bond: induced porosity
| Type | Type 12 |
| Center Hole | 1 1/4 in |
| Application | For Tool & Cutter Grinders |
| Grading | AA46-JV40 |
| Dia. | 6 in |
| Contour Dimension | Rim 3/8", Back 5/16" |
| Grit | AA46-JV40 |
| Material | Aluminum Oxide |
| Weight | 0.8 LB |
| EAN or UPC | 55395621996 |

