- Toolroom Wheel
- Type 5
- 14" diameter, 1 1/2" width, 5" center hole
- Recess, 1 Side 8" x 1/2"
- Aluminum Oxide Abrasive
applications
- Ideal for grinding heat sensitive steels, as well as easy and medium to grind high speed steels
features
- Aluminum oxide abrasive - white
- Excellent friability
- Performance vitrified bond
- V40P bond: induced porosity
| Dia. | 14 in |
| Grading | AA46-HV40 |
| Material | Aluminum Oxide |
| Contour Dimension | Recess, 1 Side 8" x 1/2" |
| Grit | AA46-HV40 |
| Center Hole | 5 in |
| Application | For Surface Grinders |
| Type | Type 5 |
| Weight | 16.0 LB |
| EAN or UPC | 55395621958 |

