- AA Aluminum Oxide
- AA80-HV 40 Grading/Grit
- 6" x 1" x 4"
applications
- Ideal for grinding heat sensitive steels, as well as easy and medium to grind high speed steels
- Use V40P bond on wide contact areas where heat is an issue
features
- Aluminum oxide abrasive - white
- Excellent friability
- Performance vitrified bond
- V40P bond: induced porosity
| Material | AA Aluminum Oxide Abrasive |
| Dia. | 6 in |
| Grit | AA80-HV40 |
| Center Hole | 4 in |
| Type | Type 2 - For Surface & Tool Cutter Grinders |
| Grading | AA80-HV40 |
| Weight | 5.0 LB |
| EAN or UPC | 55395621941 |

