- 5 x 1/16 x 7/8 Aluminum Oxide Cutting-Off Wheel w/Depressed Center for Steel/Metal for Right Angle Grinders
applications
- Ideal choice for cutting all types of metals and various alloy steels
features
- Quality aluminum oxide abrasive
- High performance resin bond
- Specially reinforced
- New, clean bond
- Extra thin, depressed center cutting-off wheels
- Hubbed wheels
- Substantial performance boost
- at least 25% longer cutting life, smoother cutting action
- Works particularly well on stainless
- No sulfur, iron or chlorine in bond means no contamination of workpiece
- Quick cutting action
- Minimal kerf loss
- Added safety, strength and straight cuts
- Quick, tool-free changes increase productivity
| Type | Type 27 |
| Type of Construction | Bonded |
| Grit | A30 |
| Disc Size | 5 x 1/16 x 7/8 |
| Dia. | 5 in |
| Center Hole | 7/8 in |
| Material | Aluminum Oxide |
| Abrasive Type | A30 |
| Weight | 0.01 LB |
| EAN or UPC | 55395615537 |

