- Fibratex
- Coarse A/O Hard Density Grading
- 3" Dia
- 1/4" Center Hole
- 1/4" W
| Center Hole | 1/4 in |
| Grit | Coarse A/O Hard Density |
| Material | Fibratex |
| Dia. | 3 in |
| Type | Unified |
| Weight | 0.08 LB |
| EAN or UPC | 55395333257 |
| Center Hole | 1/4 in |
| Grit | Coarse A/O Hard Density |
| Material | Fibratex |
| Dia. | 3 in |
| Type | Unified |
| Weight | 0.08 LB |
| EAN or UPC | 55395333257 |