- 1 1/2" x 50 yd
- P150 Grading
- Ideal For Cleaning and Deburring Metal Surfaces
applications
- Cleaning and deburring metal surfaces
- May be used dry or with oil
features
- P-graded, brown aluminum oxide abrasive
- Full resin bond system
- Flexible cloth backing
- Dispenser boxed
| Width | 1 1/2 in |
| Type | Economy |
| Grit | P150 |
| Length | 50 yd |
| Material | N/A |
| Backing | JCF 0852 |
| Weight | 12.0 LB |
| EAN or UPC | 55395293360 |

