- Wheel Shape B121
- A80-HBMX Grading
- 1/2" Ball
- 1/8" Shank
applications
- Engineered for blending, polishing and finishing dies and cavities
features
- Fiber reinforced aluminum oxide
| Material | Fiber Reinforced Aluminum Oxide Abrasive |
| Wheel Size (text) | 1/2 in Ball |
| Shank Diameter | 1/8 in |
| Wheel Shape | B121 |
| Grading | A80-HBMX |
| Weight | 0.4 LB |
| EAN or UPC | 55395283798 |

