- 24" x 7/32" x 1 3/4" Cut-Off Wheel
- Zirconia Alumina
- 2ZA244-VB35FIW Grading
applications
- Chop stroke and locked head push-through applications
- Ideal for cutting off casting gates and risers
- Fastest cut rate on high alloy steels, stainless steels and steel/metal
features
- Premium zirconia alumina abrasive
- Resin bond
- High strength, internally reinforced construction
| Grit | 2ZA244-VB35FIW |
| Type of Construction | Bonded |
| Dia. | 24 in |
| Type | Bonded |
| Grading | 2ZA244-VB35FIW |
| Disc Size | 24 x 7/32 x 1 3/4 |
| Material | Zirconia Alumina |
| Width | 7/32 in |
| Center Hole | 1 3/4 in |
| Weight | 0.01 LB |
| EAN or UPC | 55395280452 |

