- Skate Sharpening Wheel Type 1
- 8" diameter, 5/16" width, 1 1/4" center hole
- Aluminum Oxide Abrasive
- 32AR80-LV40 grading
- 3,600 maximum RPM
applications
- Sharpening all types of skate blades
features
- Premium aluminum oxide abrasive-gray/purple.
- Performance vitrified bond
| Application | Sharpening of All Types of Skate Blades |
| Dia. | 8 in |
| Type | Type 1 |
| Grading | 32AR80-LV40 |
| Material | Aluminum Oxide |
| Center Hole | 1 1/4 in |
| Grit | 32AR80-LV40 |
| Contour Dimension | N/A |
| Weight | 1.2 LB |
| EAN or UPC | 55395280445 |

