- Skate Sharpening Wheel Type 1
- 6" diameter, 1/4" width, 3/4" center hole
- Aluminum Oxide Abrasive
- 32AR80-KV40 grading
- 4,140 maximum RPM
applications
- Sharpening all types of skate blades
features
- Premium aluminum oxide abrasive-gray/purple.
- Performance vitrified bond
| Grit | 32AR80-KV40 |
| Grading | 32AR80-KV40 |
| Application | Sharpening of All Types of Skate Blades |
| Type | Type 1 |
| Material | Aluminum Oxide |
| Dia. | 6 in |
| Center Hole | 3/4 in |
| Contour Dimension | N/A |
| Weight | 0.7 LB |
| EAN or UPC | 55395280414 |

