
- 12 x 1 x 3 32AR Aluminum Oxide for Grinding All Tool Steels
applications
- Ideal for moderate to heavy infeed rates, rapid stock removal and precision contouring
- Use V40P bond on wide contact areas where heat is an issue
features
- High performance aluminum oxide abrasive - gray/purple
- Strong, sharp monocrystalline grain blend
- Tough, yet friable grain
- Performance vitrified bond
- V40P bond: induced porosity
Center Hole | 3 in |
Type | Bonded |
Grit | 32AR46-JV40 |
Dia. | 12 in |
Material | Aluminum Oxide |
Weight | 0.01 LB |
EAN or UPC | 55395273621 |
