- Toolroom Wheel Type 1
- 7" diameter, 1/4" width, 1 1/4" center hole
- Aluminum Oxide Abrasive
- 32AR60-KV40 grading
- 3,600 maximum RPM
applications
- Ideal for moderate to heavy infeed rates, rapid stock removal and precision contouring
features
- High performance aluminum oxide abrasive - gray/purple
- Strong, sharp monocrystalline grain blend
- Tough, yet friable grain
- Performance vitrified bond
- V40P bond: induced porosity
| Contour Dimension | N/A |
| Dia. | 7 in |
| Type | Type 1 |
| Application | For Surface, Cylindrical and Tool & Cutter Grinders, For All Tool Steels |
| Grading | 32AR60-KV40 |
| Center Hole | 1 1/4 in |
| Material | Aluminum Oxide |
| Grit | 32AR60-KV40 |
| Weight | 1.7 LB |
| EAN or UPC | 55395273126 |

