Skip to content Skip to navigation menu
Carborundum05539527288

05539527288

Toolroom Wheel
Item #102992681
  • 12 x 1 x 5 Ceramic Alumina for Difficult to Grind Steels
Carborundum05539527288
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12 x 1 x 5 Ceramic Alumina for Difficult to Grind Steels

applications

  • Best choice for grinding various tool steels
  • Use VL bond for general-purpose applications or medium contact areas and VLP bond on wide contact areas where heat is an issue

features

  • High performance ceramic alumina/aluminum oxide abrasive blend - blue
  • Self-sharpening abrasive
  • High performance virtified bond
  • Excellent total performance
  • VLP bond: induced porosity
Grit 60-GVLP
Type Bonded
Dia. 12 in
Center Hole 5 in
Material Ceramic Alumina/Aluminum Oxide
Weight 0.01 LB
EAN or UPC 55395272884
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison