- 7 x 1/4 x 1-1/4 Ceramic Alumina for Difficult to Grind Wheels
applications
- Best choice for grinding various tool steels
- Use VL bond for general-purpose applications or medium contact areas and VLP bond on wide contact areas where heat is an issue
features
- High performance ceramic alumina/aluminum oxide abrasive blend - blue
- Self-sharpening abrasive
- High performance virtified bond
- Excellent total performance
- VLP bond: induced porosity
| Type | Bonded |
| Material | Ceramic Alumina/Aluminum Oxide |
| Grit | 100-KVL |
| Center Hole | 1 1/4 in |
| Dia. | 7 in |
| Weight | 0.01 LB |
| EAN or UPC | 55395272471 |

