- 4 1/2" x 3/32" x 7/8" Cut-Off Wheel
- Reinforced Aluminum Oxide Abrasive
- A60-Q Grading
applications
- Cutting of stainless steel, steel, and metal material with a right angle grinder
features
- Premium aluminum oxide abrasive
- High performance resin bond
- High strength, reinforced construction
- Extra thin
- Fast stock removal
- Free cutting action
- Long life
- No bounce
- Flexible, resilient
- Resists breakage
- Less binding
| Type | 01 |
| Type of Construction | Bonded |
| Disc Size | 4 1/2 x 3/32 x 7/8 |
| Grit | A60-Q |
| Material | Aluminum Oxide |
| Grading | A60-Q |
| Dia. | 4.5 in |
| Center Hole | 7/8 in |
| Weight | 0.12 LB |
| EAN or UPC | 55395272259 |

