- Fibratex
- Fine S/C Medium Density Grading
- 3" Dia
- 1/4" Center Hole
- 1/4" W
| Type | Unified |
| Material | Fibratex |
| Center Hole | 1/4 in |
| Dia. | 3 in |
| Grit | Fine S/C Medium Density |
| Weight | 0.7 LB |
| EAN or UPC | 55395268559 |
| Type | Unified |
| Material | Fibratex |
| Center Hole | 1/4 in |
| Dia. | 3 in |
| Grit | Fine S/C Medium Density |
| Weight | 0.7 LB |
| EAN or UPC | 55395268559 |