- 2-3/4" x 16-1/2" Zirconia Alumina Resin Paper
applications
- Best choice for blending and shaping all types of marine fillers
features
- PSA backing
- Full phenolic resin bond system plus latex
- E-weight latex paper backing
- Premium zirconia alumina abrasive
| Backing | E 1214 O |
| Width | 2 3/4 in |
| Material | Zirconia Alumina |
| Type | Coated |
| Grit | 80 |
| Length | 16 1/2 in |
| Weight | 0.01 LB |
| EAN or UPC | 55395213368 |

