- 8" x 0" Individual Zirconia Alumina Resin Paper Open Disc
applications
- Stripping paint and rust
- Blending welds
- Use disc cement to apply these discs
features
- Premium zirconia alumina abrasive
- Full phenolic resin bond system plus latex
- E-weight latex paper backing
| Grit | 80 |
| Adhesive Backing | E 1214 O |
| Type | Coated |
| Center Hole | None |
| Dia. | 8 in |
| Material | Zirconia Alumina |
| Weight | 0.01 LB |
| EAN or UPC | 55395213337 |

