
- 6" x 0" Individual Zirconia Alumina Resin Paper Open Grip-On Disc
applications
- Stripping paint and rust
- Blending welds
features
- Premium zirconia alumina abrasive
- Full phenolic resin bond system plus latex
- E-weight latex paper backing
- Hook and loop fastening system
Adhesive Backing | E 1214 O |
Dia. | 6 in |
Grit | 80 |
Center Hole | None |
Material | Zirconia Alumina |
Type | Coated |
Weight | 0.01 LB |
EAN or UPC | 55395213153 |
