- 6" x 0" Individual Zirconia Alumina Resin Paper Open Stick-On Disc
applications
- Stripping paint and rust
- Blending welds
features
- Premium zirconia alumina abrasive
- Full phenolic resin bond system plus latex
- E-weight latex paper backing
- PSA backing
| Grit | 36 |
| Adhesive Backing | E 1214 O |
| Center Hole | None |
| Dia. | 6 in |
| Type | Coated |
| Material | Zirconia Alumina |
| Weight | 0.01 LB |
| EAN or UPC | 55395213023 |

