- 3-1/2" x 0" Link Disc Roll, Aluminum Oxide Dri-Lube Resin Paper Open Stick-On Disc
applications
- Sanding all paints, primers, plastics and fibreglass
- Also suited for sealer and washcoats in wood furniture
features
- Four-pack with polybags
- P-graded, heat-treated, aluminum oxide abrasive
- Superior bond system
- Special undyed stearate oversize
- B weight paper backing
- Link disc roll design (LDR)
| Grit | P100 |
| Dia. | 3.5 in |
| Center Hole | None |
| Type | Coated |
| Material | Heat-Treated Aluminum Oxide |
| Adhesive Backing | B 0912 DO |
| Weight | 0.01 LB |
| EAN or UPC | 55395206230 |

