- 3 x 1/4 x 1/4 Deburring Unified Wheel
applications
- Ideal for cleaning and deburring metal surfaces
- Blending surgical instruments
- Polishing stainless steel
features
- Smear- and heat-resistant
- Dense and durable
- Aggressive
| Shank Diameter | N/A |
| Material | Silicone Carbide |
| Grit | 2-FS |
| Dia. | 3 in |
| Center Hole | 1/4 in |
| Width | 1 in |
| Type | Fibratex |
| Weight | 0.01 LB |
| EAN or UPC | 55395204274 |

