
- 6" x 6 Hole Vacuum CP5721, Aluminum Oxide Dri-Lube Resin Paper Vacuum Grip-On Disc
applications
- Ideal for sanding paints, primers, plastics and fibreglass
features
- Superior bond system
- B weight paper backing
- Hook and loop fastening system
- Special undyed stearate oversize
- Vacuum holes
- P-graded aluminum oxide abrasive
Dia. | 5 in |
Grit | P320 |
Material | Aluminum Oxide |
Type | Coated |
Adhesive Backing | B 0912 DO |
Center Hole | None |
Weight | 0.01 LB |
EAN or UPC | 55395203079 |
