Skip to content Skip to navigation menu
Grip-On Discs

05539520284

Grip-On Discs
Item #101772413
  • 6" x 0" Aluminum Oxide Dri-Lube Resin Paper Open Grip-On Individual Disc
Grip-On Discs
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6" x 0" Aluminum Oxide Dri-Lube Resin Paper Open Grip-On Individual Disc

applications

  • Sanding all paints, primers, plastics and fibreglass

features

  • P-graded aluminum oxide abrasive
  • Superior bond system
  • B weight paper backing
  • Special undyed stearate oversize
  • Hook and loop fastening system
Center Hole None
Adhesive Backing B 0912 DO
Grit P180
Dia. 6 in
Material Aluminum Oxide
Type Coated
Weight 0.01 LB
EAN or UPC 55395202843
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison