
- 5" x 0" Aluminum Oxide Dri-Lube Resin Paper Open Grip-On Individual Discs
applications
- Sanding all paints, primers, plastics and fibreglass
features
- P-graded aluminum oxide abrasive
- Superior bond system
- B weight paper backing
- Special undyed stearate oversize
- Hook and loop fastening system
Adhesive Backing | B 0912 DO |
Center Hole | None |
Dia. | 5 in |
Type | Coated |
Grit | P150 |
Material | Aluminum Oxide |
Weight | 0.01 LB |
EAN or UPC | 55395202645 |
