Skip to content Skip to navigation menu
Grip-On Discs

05539520257

Grip-On Discs
Item #101773649
  • 5" x 0" Aluminum Oxide Dri-Lube Resin Paper Open Grip-On Individual Discs
Grip-On Discs
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5" x 0" Aluminum Oxide Dri-Lube Resin Paper Open Grip-On Individual Discs

applications

  • Sanding all paints, primers, plastics and fibreglass

features

  • P-graded aluminum oxide abrasive
  • Superior bond system
  • B weight paper backing
  • Special undyed stearate oversize
  • Hook and loop fastening system
Material Aluminum Oxide
Grit P400
Center Hole None
Type Coated
Adhesive Backing B 0912 DO
Dia. 5 in
Weight 0.01 LB
EAN or UPC 55395202577
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison