- 7" x 7/8" Ceramic Alumina Resin Fibre
applications
- Excellent for all fibre disc grinding applications
features
- Ceramic alumina abrasive
- Reactive filler
- Heavy fibre backing
- Resin bond
| Dia. | 7 in |
| Material | Ceramic Alumina |
| Center Hole | 7/8 in |
| Adhesive Backing | V 2547 |
| Grit | 120 |
| Weight | 0.01 LB |
| EAN or UPC | 55395201136 |

