Carborundum
05539520086
Premier Red Zirconia Alumina Resin Fibre Disc
Item #101772418
-
Pre-Packed Quantities
- 4-1/2" x 7/8" Slotted Zirconia Alumina Resin Fibre
applications
- Heavy-duty grinding
- Castings
- Carbon steels
- Stainless steel
features
- Zirconia alumina abrasive
- Resin bond
- Reactive filler
- Heavy fibre backing
| Adhesive Backing | V 1247 |
| Material | Zirconia Alumina |
| Center Hole | 7/8 in |
| Dia. | 4.5 in |
| Grit | 50 |
| Weight | 0.2 LB |
| EAN or UPC | 55395200863 |
-
Pre-Packed Quantities

