Carborundum
05539520076
Premier Red Zirconia Alumina Resin Fibre Disc
Item #101783014
-
Pre-Packed Quantities
- 7" x 7/8" Zirconia Alumina Resin Fibre
applications
- Heavy-duty grinding
- Castings
- Carbon steels
- Stainless steel
features
- Zirconia alumina abrasive
- Resin bond
- Reactive filler
- Heavy fibre backing
| Center Hole | 7/8 in |
| Material | Zirconia Alumina |
| Dia. | 7 in |
| Adhesive Backing | V 1247 |
| Grit | 80 |
| Weight | 0.4 LB |
| EAN or UPC | 55395200764 |
-
Pre-Packed Quantities

