- 6" x 6 Hole Vacuum Link Disk Roll CP5820, Aluminum Oxide Dri-Lube Resin Paper Open Vacuum Stick-ON
applications
- Sanding all paints, primers, plastics and fibreglass
features
- P-graded, heat-treated, aluminum oxide abrasive
- Superior bond system
- B weight paper backing
- PSA backing
- Special undyed stearate oversize
- Vacuum holes
- Link disc roll design (LDR)
| Material | Heat-Treated Aluminum Oxide |
| Adhesive Backing | B 0912 DO |
| Dia. | 6 in |
| Type | Coated |
| Center Hole | None |
| Grit | P280 |
| Weight | 0.01 LB |
| EAN or UPC | 55395153015 |

