- 3-7/8" x 4-7/8" x 1/2" Flexible Sanding Sponge
applications
- Ideal for sanding sealer and washcoats in wood furniture and cabinets
- Touch-up or repair of primer
| Type | Coated |
| Width | 3 7/8 in |
| Length | 4 7/8 in |
| Grit | Fine |
| Material | Silicon Carbide |
| Weight | 0.01 LB |
| EAN or UPC | 55395137121 |

