- 6" x 48" Surface Blending Belt
applications
- Maroon A very fine (240-360) aluminum oxide abrasive for general cleaning and finishing as well as the removal of rust and oxidation from metals
- Gray An ultra-fine (1000) silicon carbide abrasive for denibbing between finish coats
- White A nonabrasive for final finishing
features
- Nonwoven nylon, low density product impregnated with abrasive grain
- Available in 30 ft rolls
| Grit | 80 |
| Backing | A/O |
| Width | 6 in |
| Type | Fibratex |
| Material | Aluminum Oxide |
| Length | 48 in |
| Weight | 0.1 LB |
| EAN or UPC | 55395128273 |

